Screw caps with aperture
GL 45, 34,0 mm
BOHLH983-05
PTFE/Glass fibre, PBTP or PPS.
- Suitable gasket rings and septums are available separately
Screw cap with handy knurl, suitable for GL threads, with aperture. Joining piece between tubes with flange and tubes with GL thread.
PTFE/Glass fibre
Temperature resistance: −200 to +250 °C
Universal chemical resistance
PBPT
Temperature resistance: from −45 to +140 °C
Good chemical resistance
PPS
Temperature resistance: from −20 to +250 °C
Universal chemical resistance
- Hole Ø:34,0 mm
- Thread:GL 45
- Seq:05



