Flasks, round bottom, with threaded GL side necks, BOLA
250 ml, 29 NS, 149 mm, 88 mm
Catalog # BOHLA149-20
Supplier: Bohlender
Jump to:
Product Details & Documents
PFA, transparent.
- Very good chemical resistance
- Excellent thermal resistance from −200 to +250 °C
- Vacuum: suitable
Available with central ground joint neck and lateral screw threads GL 18.
Specifications
- Ext.Ø:88 mm
- Capacity:250 ml
- Height:149 mm
- Centre neck:29 NS



