Order Entry
Export
Orders LinkContactUsLinkComponent
Hose connectors, without nut

Hose connectors, without nut

PTFE, 65 mm, GL 32 screw caps, 20 mm
Catalog # BOHLD568-32
Supplier:   Bohlender
Hose connectors, without nut
Catalog # BOHLD568-32
Supplier:  Bohlender
Hose connectors, without nut
Hose connectors, without nut

PTFE, 65 mm, GL 32 screw caps, 20 mm

Price
18,20 €
Log in for availability
1 * 1 items
Product Details & Documents

GL 14 and GL 18 hose connectors made of PFA, GL 25 and GL 32 hose connectors made of PTFE with elastic sealing lip and FPM O-ring.

  • Available as straight or bent type
  • Universal chemical resistance
  • Maximum temperature up to 200 °C
Specifications
  • For:
    GL 32 screw caps
  • Tubing int.Ø:
    20 mm
  • Length:
    65 mm
  • Material:
    PTFE