Hose connectors, without nut
PFA, 54 mm, GL 18 screw caps, 10 mm
Catalog # BOHLD569-18
Supplier: Bohlender
Jump to:
Product Details & Documents
GL 14 and GL 18 hose connectors made of PFA, GL 25 and GL 32 hose connectors made of PTFE with elastic sealing lip and FPM O-ring.
- Available as straight or bent type
- Universal chemical resistance
- Maximum temperature up to 200 °C
Specifications
- For:GL 18 screw caps
- Tubing int.Ø:10 mm
- Length:54 mm
- Material:PFA



