Double spatulas, BOLA
120 mm, 16 mm, White
Catalog # BOHLH915-02
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, white.
- With tapered ends
- Universal chemical resistance
- Temperature resistant from −200 to +250 °C
- Suitable for food contact (FDA conform)
Specifications
- Colour:White
- Length:120 mm
- Seq:01
- Blade width:16 mm



