Order Entry
Export
Orders LinkContactUsLinkComponent
Double spatulas, BOLA

Double spatulas, BOLA

180 mm, 16 mm, White
Catalog # BOHLH915-06
Supplier:   Bohlender
Double spatulas, BOLA
Catalog # BOHLH915-06
Supplier:  Bohlender
Double spatulas, BOLA
Double spatulas, BOLA

180 mm, 16 mm, White

Price
19,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, white.

  • With tapered ends
  • Universal chemical resistance
  • Temperature resistant from −200 to +250 °C
  • Suitable for food contact (FDA conform)
Specifications
  • Colour:
    White
  • Length:
    180 mm
  • Seq:
    03
  • Blade width:
    16 mm