Order Entry
Export
Orders LinkContactUsLinkComponent
 

Scrapers, BOLA

Blade width 90 mm, tapered ends, 200 mm, 90 mm
  BOHLH916-06
 :   Bohlender
Scrapers, BOLA
  BOHLH916-06
 :  Bohlender
Scrapers, BOLA
Scrapers, BOLA

Blade width 90 mm, tapered ends, 200 mm, 90 mm

 
296,00 €
   
1 * 1 items
 

Scrapers made of PTFE with tapered end.

  • Universal chemical resistance
  • Temperature resistant from −200 to+250 °C
  • Ideal handling due to big handle and wide blade
  • For a very gentle peeling of products

Handle diameter: 20 mm

 
  • Wiping area app.:
    90 mm
  • Description:
    Blade width 90 mm, tapered ends
  • Length:
    200 mm