Order Entry
Export
Orders LinkContactUsLinkComponent
Screws with countersunk, BOLA

Screws with countersunk, BOLA

9,3 mm, M 5, 0,8 mm, PTFE, 30 mm
Catalog # BOHLH1124-18
Supplier:   Bohlender
Screws with countersunk, BOLA
Catalog # BOHLH1124-18
Supplier:  Bohlender
Screws with countersunk, BOLA
Screws with countersunk, BOLA

9,3 mm, M 5, 0,8 mm, PTFE, 30 mm

Price
14,40 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, white.

  • Temperature resistance: from -200 °C to +250 °C
  • Universal chemical resistance
  • FDA conform
  • Similar to DIN 963/DIN EN ISO 2009
Specifications
  • Material:
    PTFE
  • Head Ø:
    9,3 mm
  • Thread:
    M 5
  • Usable length:
    30 mm
  • Pitch:
    0,8 mm