Screws with countersunk, BOLA
11,3 mm, M 6, 1,0 mm, PTFE, 30 mm
Catalog # BOHLH1124-22
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, white.
- Temperature resistance: from -200 °C to +250 °C
- Universal chemical resistance
- FDA conform
- Similar to DIN 963/DIN EN ISO 2009
Specifications
- Material:PTFE
- Head Ø:11,3 mm
- Thread:M 6
- Usable length:30 mm
- Pitch:1,0 mm



