Stirrer bearings, PTFE
Stirrer bearing with sealing ring, 24/40 NS, GL 25, PTFE, 10 mm shaft, 24/40, 80 mm
Catalog # BOHLC429-18
Supplier: Bohlender
Jump to:
Product Details & Documents
These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.
- Cone can be removed easily from the socket
- Ground joint does not stick and danger of breaking is reduced
- Gasket can be exchanged when worn
Specifications
- For:10 mm shaft
- Description:Stirrer bearing with sealing ring, 24/40 NS, GL 25, PTFE
- Length:80 mm
- Seq:012
- NS stopper:24/40



