Multiple distributors for bottles, EX, BOLA
GL 45, 3 × max. 8 mm, 3 × GL 14
BOHLD865-08
Black screw cap, made of conductive PPS-EX, for GL 45 threaded bottles and distributor body made of conductive PTFE-EX.
- Very good chemical resistance
- Temperature resistant from −20 to +200 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with a maximum external diameter of 8,5 mm can be inserted through the necks.
- Thread:GL 45
- Tube ext.Ø:3 × max. 8 mm
- Neck:3 × GL 14



