Non return valves, BOLA
Non return valve with thread of fitting M18 x 2, for tubing O-Ø 10 mm, total length 110 mm, PTFE
Catalog # BOHLE680-31
Supplier: Bohlender
Jump to:
Product Details & Documents
These non return valves are made from PTFE, with nuts made from glass fibre reinforced PTFE for connecting tubing or tubes.
- Universally chemically resistant
- Flow medium comes into contact with PTFE or PFA only
The built-in lock function only allows flow in one direction, the flow direction is marked by an arrow.
Specifications
- Description:Non return valve with thread of fitting M18 x 2, for tubing O-Ø 10 mm, total length 110 mm
- Material:PTFE
- Seq:04



