Erlenmeyer flasks, narrow neck, with baffles
2000 ml, 282 mm, 161 mm, 49 mm
Catalog # 214-0245
Supplier: SciLabware
Jump to:
Product Details & Documents
Baffled erlenmeyer flasks, PYREX® borosilicate glass, ideal for use in the preparation of cultures. Exhibits four baffle indents to provide optimal and consistent agitation with white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
- Ext.Ø:161 mm
- Capacity:2000 ml
- Height:282 mm
- Neck I-Ø:49 mm



