Order Entry
Export
Orders LinkContactUsLinkComponent
 

Magnetic stirrer, MAXdrive

MAXdrive
Catalog # 442-0823
Supplier:   2MAG
Magnetic stirrer, MAXdrive
Catalog # 442-0823
Supplier:  2MAG
Magnetic stirrer, MAXdrive
Magnetic stirrer, MAXdrive

MAXdrive

Price
1 960,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Robust magnetic stirrer with hermetically sealed stainless-steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.

  • Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coat vessels
  • Ideal for integration into process engineering systems

IP protection class: IP 65.

MAXcontrol (external control unit must be ordered separately). Speed range: 100 - 1200 min⁻¹.

Stainless steel control unit for the connection of one stirring drive MAXdrive.

SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
QuickStop function against after-run and glass breakage
Storage of last working status when turning off
Digital display for speed and SoftStart settings (variable 20 - 99 seconds)

IP protection class: IP 20

 : IP protection class: IP 20.

Specifications
  • Description:
    MAXdrive
  • Seq:
    01
  • Plate material:
    Stainless steel
  • Cat. No.:
    442-0823
  • Model:
    MAXdrive
  • W×D×H:
    260×260×68 mm
  • Plate dimensions:
    260×260 mm
  • Max. stirring capacity H₂O:
    250 L
  • Weight:
    9,8 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Satellite 140 magnetic stirring bar, round, tripod, ZEDEX, Ø 32 × 140 mm
    Satellite 140 magnetic stirring bar, round, tripod, ZEDEX, Ø 32 × 140 mm
    TMAG44900
    Log in for availability
    1 * 1 items - 574,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension cord for MAXdrive and FABdrive series, length 3 m
    Extension cord for MAXdrive and FABdrive series, length 3 m
    442-0818
    Log in for availability
    1 * 1 items - 132,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel frame for quick and easy enlargement of surface area and loading capacity of maxMIX and MAXdrive magnetic stirrers, load up to 1000 kg
    Stainless steel frame for quick and easy enlargement of surface area and loading capacity of maxMIX and MAXdrive magnetic stirrers, load up to 1000 kg
    TMAG48500
    Log in for availability
    1 * 1 items - 1 140,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Asteroid 70 magnetic stirring bar, triangular, convex, PTFE, Ø 45 mm, H×L: 39×70 mm
    Asteroid 70 magnetic stirring bar, triangular, convex, PTFE, Ø 45 mm, H×L: 39×70 mm
    TMAG44070
    Log in for availability
    1 * 1 items - 244,00 €