Magnetic stirrer, MAXdrive
MAXcontrol control unit, UK-plug, for use with MAXdrive
Catalog # 442-0839
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Robust magnetic stirrer with hermetically sealed stainless-steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.
- Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coat vessels
- Ideal for integration into process engineering systems
IP protection class: IP 65.
MAXcontrol (external control unit must be ordered separately). Speed range: 100 - 1200 min⁻¹.
Stainless steel control unit for the connection of one stirring drive MAXdrive.
SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
QuickStop function against after-run and glass breakage
Storage of last working status when turning off
Digital display for speed and SoftStart settings (variable 20 - 99 seconds)
IP protection class: IP 20
: IP protection class: IP 20.
Specifications
- Description:MAXcontrol control unit, UK-plug, for use with MAXdrive
- Seq:06
- Cat. No.:442-0839
- Model:MAXcontrol
- Speed range:100 - 1200 min⁻¹
- W×D×H:200×175×51 mm
- Power input:40 W
- Weight:2,0 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Satellite 140 magnetic stirring bar, round, tripod, ZEDEX, Ø 32 × 140 mmSatellite 140 magnetic stirring bar, round, tripod, ZEDEX, Ø 32 × 140 mmTMAG44900Log in for availability1 * 1 items - 574,00 €
Product Information
- Catalog #AvailabilityPrice
- Extension cord for MAXdrive and FABdrive series, length 3 mExtension cord for MAXdrive and FABdrive series, length 3 m442-0818Log in for availability1 * 1 items - 132,00 €
Product Information
- Catalog #AvailabilityPrice
- Stainless steel frame for quick and easy enlargement of surface area and loading capacity of maxMIX and MAXdrive magnetic stirrers, load up to 1000 kgStainless steel frame for quick and easy enlargement of surface area and loading capacity of maxMIX and MAXdrive magnetic stirrers, load up to 1000 kgTMAG48500Log in for availability1 * 1 items - 1 140,00 €
Product Information
- Catalog #AvailabilityPrice
- Asteroid 70 magnetic stirring bar, triangular, convex, PTFE, Ø 45 mm, H×L: 39×70 mmAsteroid 70 magnetic stirring bar, triangular, convex, PTFE, Ø 45 mm, H×L: 39×70 mmTMAG44070Log in for availability1 * 1 items - 244,00 €



