Leather gloves, Precision Tex 2
11, Green/white, 250 mm, 0,7 - 0,9 mm
Catalog # DALLCT1615CH/11
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
These Gunn cut gloves made of mixed grain leather provide good mechanical resistance.
- Gunn cut, winged thumb
- Both supple and comfortable as a result of its jersey back and grain leather, this glove provides an excellent touch and good grip
- Green cotton interlock back ensures better absorption of perspiration
- Elasticated at the back, the glove offers good support
Ideal for all mechanical handlings requiring good dexterity.
Certifications: EN 388:2016 (2121X); Cat. II.
Specifications
- Glove size:11
- Colour:Green/white
- Length:250 mm
- Seq:06
- Thickness:0,7 - 0,9 mm
- Cat. No.:DALLCT1615CH/11
- Disposable / reusable:Reusable
- Cuff style:Elastic
- EN norm:EN 388:2016 (2121X)
- Ambidextrous / hand-specific:Hand-specific



