Pipette tips, gel loading, Axygen®
Round, OD 0,57 mm, 200 µl, +, Transparent, 200/rack
732-1415
: Corning
These gel loading tips made of transparent PP are designed to fit a wide variety of single and multi channel pipettors, compatible with most popular brand of pipettors. Available in either flat or round versions, with different outer diameters for different gel thickness.
- Universal fit for research grade pipettors
- Non pyrogenic and certified to be RNase-/DNase-free
- Tips with 0,17 mm Ext.Ø. are for loading 0,2 mm thick gels
- Tips with 0,37 mm Ext.Ø. are for loading 0,4 mm thick gels
- Pipette tips with 0,57 mm Ext.Ø. have 2 and 5 µl graduations for quick volume check
- Packed:200/rack
- Sterile:+
- Volume:200 µl
- Tip style:Round, OD 0,57 mm
- Tip colour:Transparent



