Order Entry
Export
Orders LinkContactUsLinkComponent
Pipette tips, gel loading, Axygen®

Pipette tips, gel loading, Axygen®

Round, OD 0,57 mm, 200 µl, -, Transparent, 200/rack
Catalog # 732-1414
Supplier:   Corning
Pipette tips, gel loading, Axygen®
Catalog # 732-1414
Supplier:  Corning
Pipette tips, gel loading, Axygen®
Pipette tips, gel loading, Axygen®

Round, OD 0,57 mm, 200 µl, -, Transparent, 200/rack

Price
75,20 €
Log in for availability
1 * 200 items
Product Details & Documents

These gel loading tips made of transparent PP are designed to fit a wide variety of single and multi channel pipettors, compatible with most popular brand of pipettors. Available in either flat or round versions, with different outer diameters for different gel thickness.

  • Universal fit for research grade pipettors
  • Non pyrogenic and certified to be RNase-/DNase-free
  • Tips with 0,17 mm Ext.Ø. are for loading 0,2 mm thick gels
  • Tips with 0,37 mm Ext.Ø. are for loading 0,4 mm thick gels
  • Pipette tips with 0,57 mm Ext.Ø. have 2 and 5 µl graduations for quick volume check
Specifications
  • Packed:
    200/rack
  • Sterile:
    -
  • Volume:
    200 µl
  • Tip style:
    Round, OD 0,57 mm
  • Tip colour:
    Transparent