Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Desiccators

100 DN, 65 mm, 153×195 mm, 92 mm
Catalog # 467-0069
Supplier:   VWR Collection
VWR® Desiccators
Catalog # 467-0069
Supplier:  VWR Collection
VWR® Desiccators
VWR® Desiccators

100 DN, 65 mm, 153×195 mm, 92 mm

Price
150,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate 3.3 glass.

  • Precisely ground flat flanges and interchangeable knobbed lids
  • Base and lid with flat flange ground to fit
  • High mechanical, thermal and chemical resistance

These desiccators are ideal for drying, drying processes and protecting samples from the effects of air and moisture.

 : DIN 12491

Specifications
  • Ø int.:
    92 mm
  • Nominal size:
    100 DN
  • Seq:
    01
  • Usable height:
    65 mm
  • Ø ext.×H:
    153×195 mm