Containers, with screw cap, LaboPlast®
25 ml, 31 mm, 40 mm
Catalog # BURK6214-0025
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, white.
- Sterilisable
- Material impermeable to light
- Suitable for foodstguffs
Shapely packing container with screw cap. Emptying without residues because there are no crevices.
Specifications
- Ext.Ø:31 mm
- Capacity:25 ml
- Height:40 mm



