Vortex mixer, VORTEX 1
Catalog # IKAA4047700
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Vortex 1 EU/UK/CH 1 * 1 items Catalog #444-0665
Product 444-0665 is a replacement for IKAA4047700 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Test tube mixer with touch function and infinitely adjustable speed from 1000 to 2800 min⁻¹. Ideal for mixing small samples. Upper casing and test tube holder is made from inert plastic, the bottom of the unit is coated, zinc die-casting.
- Small, compact and reliable
- Designed for small containers up to 30 mm Ø, such as test tubes and centrifuge tubes
- Excellent mixing action
IP protection class according to DIN EN 60529: IP 40
Delivery information: Supplied with 12 V power pack.
Specifications
- Cat. No.:IKAA4047700
- Motor rating input/output:1,2/0,8 W



