Order Entry
Export
Orders LinkContactUsLinkComponent
Texture analysers, CT3

Texture analysers, CT3

CT3-4500, 9 − 4500 g, 0,1 %, 0,5 g
Catalog # 646-0004
Supplier:   AMETEK
Texture analysers, CT3
Catalog # 646-0004
Supplier:  AMETEK
Texture analysers, CT3
Texture analysers, CT3

CT3-4500, 9 − 4500 g, 0,1 %, 0,5 g

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The CT3 are robust analysers used for both compression and tensile testing in environments where routine tests are required.

  • Six built-in test modes with storage for up to ten customised test methods
  • Two adjustable base tables for versatility with position range of 1 to 100 mm for larger samples
  • A range of probes available for new application opportunities

It calculates a number of physical properties correlated to human sensory evaluation of food and other consumer products. Custom reports and graphs can be created using the optional software Texture Pro CT.

Certifications: GME and GMIA monographs for gelatine bloom assessment with AOAC probe included in TA-P-Kit2.

Delivery information: Supplied with software and USB cable.

Specifications
  • Model:
    CT3-4500
  • Range:
    9 − 4500 g
  • Resolution:
    0,5 g
  • Accuracy:
    0,1 %
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sample bottles (Duran) for Gelatine bloom testing
    Sample bottles (Duran) for Gelatine bloom testing
    646-0035
    Log in for availability
    1 * 1 items - 79,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Texture Pro software
    Texture Pro software
    646-0006
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • TA-BT-KIT, Fixture base table, rectangular base table with removable insert which is used as a test surface, includes securing T-bolts.
    TA-BT-KIT, Fixture base table, rectangular base table with removable insert which is used as a test surface, includes securing T-bolts.
    646-0005
    Log in for availability
    1 * 1 items