Texture analysers, CT3
CT3-10000, 10 g − 10 kg, 0,1 %, 1,0 g
Catalog # 646-0002
Supplier: AMETEK
Jump to:
Product Details & Documents
The CT3 are robust analysers used for both compression and tensile testing in environments where routine tests are required.
- Six built-in test modes with storage for up to ten customised test methods
- Two adjustable base tables for versatility with position range of 1 to 100 mm for larger samples
- A range of probes available for new application opportunities
It calculates a number of physical properties correlated to human sensory evaluation of food and other consumer products. Custom reports and graphs can be created using the optional software Texture Pro CT.
Certifications: GME and GMIA monographs for gelatine bloom assessment with AOAC probe included in TA-P-Kit2.
Delivery information: Supplied with software and USB cable.
Specifications
- Model:CT3-10000
- Range:10 g − 10 kg
- Resolution:1,0 g
- Accuracy:0,1 %
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample bottles (Duran) for Gelatine bloom testingSample bottles (Duran) for Gelatine bloom testing646-0035Log in for availability1 * 1 items - 79,00 €
Product Information
- Catalog #AvailabilityPrice
- Texture Pro software
Product Information
- Catalog #AvailabilityPrice
- TA-BT-KIT, Fixture base table, rectangular base table with removable insert which is used as a test surface, includes securing T-bolts.TA-BT-KIT, Fixture base table, rectangular base table with removable insert which is used as a test surface, includes securing T-bolts.646-0005Log in for availability1 * 1 items



