Transfer pipettes, fine tip
Fine tip, maxi, 4,8 ml, 22 µl, 147 mm, +, Bulk
Catalog # ALPCLW4636
Supplier: Alpha Laboratories
Jump to:
Product Details & Documents
Non toxic, food grade LDPE.
- For careful control and small volume transfers
- Ideal for supernatant removal, slide preparation and gel loading
Documents
Specifications
- Packed:Bulk
- Sterile:+
- Capacity:4,8 ml
- Description:Fine tip, maxi
- Length:147 mm
- Seq:14
- Drop vol.:22 µl



