Fast probe master mixes
Fast probe qPCR master mix with Rox, 2×1 ml, 200, 2 mL
Catalog # 31016.
Supplier: Biotium
Jump to:
Product Details & Documents
A qPCR master mix containing Cheetah™ Taq hotstart DNA polymerase, suitable for probe-based real-time PCR applications.
- 2X probe-based qPCR master mix for fast cycling protocols
- Suitable for all fluorescent probe types, including TaqMan®, BHQ®, and Molecular Beacon
- Contains Cheetah™ Taq hotstart DNA polymerase
Fast Probe Master Mix is designed for fluorescent probe-based PCR applications. It is compatible with probes such as a TaqMan®, BHQ®, and Molecular Beacon. However for most PCR applications we recommend the Forget-Me-Not™ Universal Probe Master Mix, for superior activity.
Fast Probe Master Mix is a 2X master mix, and is supplied with a separate vial of ROX reference dye, for use with high ROX, low ROX, or no ROX instruments.
Specifications
Specifications
- Pk:2 mL
- Description:Fast probe qPCR master mix with Rox, 2×1 ml
- No. of reactions:200
- Cat. No.:31016.
- Application:qPCR probe



