Ion exchange papers
Filter paper with cationic exchange resin, 48 mm
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Filter papers with ion exchange resin.
MN 616 LSA-50: Filter paper with strongly acidic cation exchange resin. Matrix polystyrene crosslinked with 8,5% DVB and active groups SO3H which is strongly acidic, supplied in H+ form. Capacity: 2,0 mval/g, applicable up to 100 °C.
MN 616 LSB-50: Filter paper with strongly basic anion exchange resin. Matrix polystyrene crosslinked with 6% DBV and active groups quaternary ammonium compounds which is strongly basic, supplied in OH- form. Capacity: 1,3 mval/g, applicable up to 70 °C.
Specifications
- Description:Filter paper with cationic exchange resin
- Seq:01
- Size:48 mm
- Cat. No.:MANA432110
- Basis weight:100 g/m²
- Grade:MN 616 LSA-50



