Order Entry
Export
Orders LinkContactUsLinkComponent
Ion exchange papers

Ion exchange papers

Filter paper with anionic exchange resin, 48 mm
Catalog # MANA432120
Supplier:   MACHEREY-NAGEL
Ion exchange papers
Catalog # MANA432120
Supplier:  MACHEREY-NAGEL
Ion exchange papers
Ion exchange papers

Filter paper with anionic exchange resin, 48 mm

Price
535,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Filter papers with ion exchange resin.

MN 616 LSA-50: Filter paper with strongly acidic cation exchange resin. Matrix polystyrene crosslinked with 8,5% DVB and active groups SO3H which is strongly acidic, supplied in H+ form. Capacity: 2,0 mval/g, applicable up to 100 °C.

MN 616 LSB-50: Filter paper with strongly basic anion exchange resin. Matrix polystyrene crosslinked with 6% DBV and active groups quaternary ammonium compounds which is strongly basic, supplied in OH- form. Capacity: 1,3 mval/g, applicable up to 70 °C.

Specifications
  • Description:
    Filter paper with anionic exchange resin
  • Seq:
    03
  • Size:
    48 mm
  • Cat. No.:
    MANA432120
  • Basis weight:
    100 g/m²
  • Grade:
    MN 616 LSB-50