Safety caps, GL 45 threads
Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules, GL 45, Four ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Catalog # JOURJR-S-11113
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 72 psi gas at 25 °C
: A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.
Specifications
- Thread:GL 45
- Description:Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules
- Material:PP
- Seq:06
- Connector:Four ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing
Accessories
Product Information
- Catalog #AvailabilityPrice
- O-ring, FEP coated, GL45 thread



