Order Entry
Export
Orders LinkContactUsLinkComponent
 

Safety caps, GL 45 threads

Safety cap, with stopcock, EPDM O-ring, nuts, ferrules and colour-sleeve adapters, GL 45, Three ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Catalog # JOURJR-S-11012
Supplier:   VICI JOUR RESEARCH
Safety caps, GL 45 threads
Catalog # JOURJR-S-11012
Supplier:  VICI JOUR RESEARCH
Safety caps, GL 45 threads

Safety cap, with stopcock, EPDM O-ring, nuts, ferrules and colour-sleeve adapters, GL 45, Three ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP

Price
332,00 €
Log in for availability
1 * 1 items
Product Details & Documents

GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.

  • Built-in stopcocks for easy interruption of solvent lines
  • Fit all bottles or canisters with DIN50 thread
  • Prevent evaporation of volatile compounds
  • Stopcocks rated up to 72 psi gas at 25 °C

 : A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.

Specifications
  • Thread:
    GL 45
  • Description:
    Safety cap, with stopcock, EPDM O-ring, nuts, ferrules and colour-sleeve adapters
  • Material:
    PP
  • Seq:
    02
  • Connector:
    Three ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • O-ring, FEP coated, GL45 thread
    O-ring, FEP coated, GL45 thread
    JOURJR-S-40008
    Log in for availability
    1 * 1 items - 41,40 €