Disposable cuvettes
Macro, 350 – 800 nm, 45 mm, 4,5 ml, 10 mm, PMMA
Catalog # SEMA2531
Supplier: SEMADENI
Jump to:
Product Details & Documents
Disposable cuvettes for photometric measurements in the visible range (350 to 800 nm).
Specifications
- Path length:10 mm
- Type:Macro
- Volume:4,5 ml
- Window material:PMMA
- Height:45 mm
- Seq:004
- Range:350 – 800 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- LDPE caps for cuvettes with square opening



