Hotplates
430×580 mm, Max. 370 °C, 4000 W, Hotplate, HD 3-230, aluminium alloy plate , 442×592×170 mm
Catalog # GESTHD3-230
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Specifications
- Heating area:430×580 mm
- Heating capacity:4000 W
- Temp.:Max. 370 °C
- Seq:04
- W×D×H:442×592×170 mm
- Type:Hotplate, HD 3-230, aluminium alloy plate



