Hotplates
350×500 mm, Max. 370 °C, 2850 W, Hotplate, HD 2, aluminium alloy plate , 364×514×170 mm
Catalog # GESTHD2
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Documents
Specifications
- Heating area:350×500 mm
- Heating capacity:2850 W
- Temp.:Max. 370 °C
- Seq:03
- W×D×H:364×514×170 mm
- Type:Hotplate, HD 2, aluminium alloy plate



