0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Export
Orders Link
ContactUsLinkComponent
Jars
General Use Jars
Jars with lid
Jars with lid
550 ml, 98 mm, 107 mm, 80 mm
DELT241011
:
DELTALAB
Jars with lid
DELT241011
:
DELTALAB
Jars with lid
550 ml, 98 mm, 107 mm, 80 mm
2,70 €
1 * 1 items
-
+
Jars, made of PP, translucent, with lid.
Suitable for ailmentary use
Supplied uncapped
Good chemical and temperature resistance
Ext.Ø:
98 mm
Capacity:
550 ml
Height:
80 mm
Seq:
02
Neck I-Ø:
107 mm