Polarising microscope, PM-1805
Polarising microscope, PM-1805, Monocular
Catalog # 630-1469
Supplier: MOTIC
Jump to:
Product Details & Documents
Polarising microscope for the observation of fibres and plastics.
- Circular stage graduated from 0 to 360°
- Swing-in/out analyser and polariser
Delivery information: Supplied with a vinyl dust cover.
Documents
EDUCATION_LINE_18_28_PM_CA_1505_EN
Product Literature
Specifications
- Model:PM-1805
- Description:Polarising microscope
- Seq:02
- Type:Monocular
- Cat. No.:630-1469
- Head:45° inclined, 360° rotating
- Condenser:Abbe 1,25 N.A. with iris diaphragm and filter holder
- Nosepiece:Quadruple
- Objectives:Achromatic 4×, 10×, 40× (spring)
- Illumination:Halogen
- Stage:Ø 130 mm
- Eyepieces:10×/18 mm with pointer adjustment
Accessories
Product Information
- Catalog #MagnificationAvailabilityPrice
- Micrometer eyepiece, 100 divisions in 10 mmMicrometer eyepiece, 100 divisions in 10 mm632-894610×/18Log in for availability1 * 1 items - 65,00 €
Product Information
- Catalog #MagnificationAvailabilityPrice
- Widefield cross reticle eyepiece



