Thermal transfer printer labels, type B-423
Printer labels, B-423, THT-18-423-3, Polyester, Permanent acrylic, Thermal transfer, White, 360X-Plus II, 76×25 mm, 3000 labels/roll
Catalog # BRDY030134
Supplier: Brady
Jump to:
Product Details & Documents
Polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon separate, not in the same enclosure as the tape/sleeves
This material is UL, CSA, and AGA approved with the respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Documents
TDS B-423 Labels and Signs TDS B-423Y Labels and Signs TDS Bradybondz B-423 Thermal Transfer Printable Glossy White Polyester Label Stock TDS Bradybondz B-423Y Thermal Transfer Printable Glossy Yellow Polyester Label Stock TDS Bradybondz™ B-423 thermal transfer printable glossy white polyester label stock
Datasheet
Specifications
- Printer model:360X-Plus II
- Printing method:Thermal transfer
- Type:B-423
- Colour:White
- Description:Printer labels
- Dimensions:76×25 mm
- Material:Polyester
- Seq:19
- Model:THT-18-423-3
- Packed:3000 labels/roll
- Adhesive:Permanent acrylic



