Thermal transfer printer labels, type B-499
Printer labels, B-499, THT-126-499-3, Nylon, Permanent acrylic, Thermal transfer, White, 360X-Plus II, 22×12 mm, 3000 labels/roll
Catalog # BRDY062358
Supplier: Brady
Jump to:
Product Details & Documents
Printable, nylon cloth labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifications
- Printer model:360X-Plus II
- Printing method:Thermal transfer
- Type:B-499
- Colour:White
- Description:Printer labels
- Dimensions:22×12 mm
- Material:Nylon
- Seq:15
- Model:THT-126-499-3
- Packed:3000 labels/roll
- Adhesive:Permanent acrylic



