Thermal transfer printer labels, type B-449
Removable printer labels, B-449, THT-19-449-1, PP, Acrylic, Thermal transfer, White, 360X-Plus II, 76×50 mm, 1000 labels/roll
Catalog # BRDY067113
Supplier: Brady
Jump to:
Product Details & Documents
Printable, removable PP labels for thermal transfer printers.
Specifications
- Printer model:360X-Plus II
- Printing method:Thermal transfer
- Type:B-449
- Colour:White
- Description:Removable printer labels
- Dimensions:76×50 mm
- Material:PP
- Seq:06
- Model:THT-19-449-1
- Packed:1000 labels/roll
- Adhesive:Acrylic



