Crimp top headspace vials
Vials, beveled edge, 20,00 ml, Flat bottom, 23×75 mm, Glass, Clear, No
Catalog # NSCAC4020-S20
Supplier: THERMO NATIONAL SCIENTIFIC
Jump to:
Product Details & Documents
These headspace vials are manufactured to provide uniform glass thickness which insures even heat distribution for consistent sampling reliability. Use Tin plate seals with magnetic pick autosamplers. Pressure release seals are designed to open when internal pressures exceed 3,0 ±0,5 bar, protecting equipment during analysis of highly volatile samples.
Specifications
- Cap included:No
- Ø×H:23×75 mm
- Capacity:20,00 ml
- Colour:Clear
- Description:Vials, beveled edge
- Material:Glass
- Seq:07
- Base:Flat bottom



