Nalgene®, Biotainer® Bottles
1000 ml, 48 mm, 37 mm, 196 mm
Supplier: Thermo Fisher Scientific
Nalgene®, Biotainer® Bottles
Catalog # NALG3120-42
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Durable, translucent PC construction ensures the integrity of your sample.
- Closures feature a silicone liner for leakproof assurance
- Customisation options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of –100 to +100 °C
- Graduated
Designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Warranty: 90 days.
Certifications: USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic.
Specifications
- Thread:48 mm
- Capacity:1000 ml
- Height:196 mm
- Seq:04
- Neck I-Ø:37 mm
- Cat. No.:NALG3120-42
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



