Cryogenic vials, CryoELITE®, WHEATON®
With writing area, 5,00 ml, Round bottom, 12×90 mm, Yes, Natural, +
Catalog # 479-1145
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
CryoELITE® cryogenic vials are made from low binding, cryogenic grade virgin PP. They offer an unrivaled cap seal for the shipping and storage of precious biosamples. The patented cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling.
- Loctagon™ Vial Skirt provides stability in freestanding position
- Screw cap can be easily removed with one hand
- Coloured caps allow for colour coding
- Round bottom vials can be centrifuged up to 17 000×g
Optional 2D data matrix bar code inserts provide a unique identifier for traceability. The bottom format allows for an unrestricted view of the 2D bar code, convenient for automated scanning.
Certifications: Lot certified RNase / DNase and Endotoxin Free providing assurance of product integrity.
Specifications
- Cap included:Yes
- Ø×H:12×90 mm
- Sterile:+
- Capacity:5,00 ml
- Description:With writing area
- Seq:34
- Cap colour:Natural
- Base:Round bottom



