Microplate shakers, Jitterbug
Microplate shaker, Jitterbug-2
Catalog # BOEI270400
Supplier: BOEKEL SCIENTIFIC
Jump to:
Product Details & Documents
Designed to suitable for two or four standard microplates or strip trays.
- Calibration 'Mode'
- Temperature calibration
- Heated lid to provide greater uniformity
- Independently set temperature, shaking speed and mixing duration
Specifications
- Description:Microplate shaker, Jitterbug-2
- Seq:01
- Cat. No.:BOEI270400
- Speed:250 - 1200 min⁻¹
- Orbit:2,0 mm
- Timer:1 min - 96 hrs
- Model:Jitterbug-2
- W×D×H:265×270×145 mm
- No. of microplates held:2
- Weight:7,25 kg



