Test tubes with screw caps
30 ml, 107 mm, 25 mm, Natural, Conical bottom, skirted, screw cap fitted, sterile
Catalog # 212-0516
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, transparent.
- Good chemical and temperature resistance
- Tight sealing screw cap made from PE
- Available with enclosed or fitted screw cap, standard-hygienic or sterile
For safe transportation and storage of samples.
Documents
Specifications
- Ext.Ø:25 mm
- Type:sterile
- Capacity:30 ml
- Description:Conical bottom, skirted, screw cap fitted
- Length:107 mm
- Seq:10
- Cap colour:Natural



