Order Entry
Export
Orders LinkContactUsLinkComponent
 

Test sieves, 200×25 mm

200 mm, 25 mm, 4,00 mm
Catalog # ENDE200SIW4.00H
Supplier:   ENDECOTTS
Test sieves, 200×25 mm
Catalog # ENDE200SIW4.00H
Supplier:  ENDECOTTS
Test sieves, 200×25 mm
Test sieves, 200×25 mm

200 mm, 25 mm, 4,00 mm

Price
306,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

* Calibrated test sieves: Test sieves inspected and calibrated in accordance with procedures listed in clause 5.2 and table 4 of ISO 3310-1 and BS 410-1. Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.

 : ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000

 : Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

Specifications
  • Ø:
    200 mm
  • Mesh size:
    4,00 mm
  • Height:
    25 mm
  • Seq:
    35