HPLC columns, HyPURITY™ Aquastar
Analytical, C18, 190 Å, 5 µm, 2,10 mm, 50 mm
Catalog # 555-8085
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are a silica-based polar end-capped and it is designed to provide superior retention of polar compounds and increased sensitivity in 100% aqueous conditions.
- Ideal for structurally similiar analytes
- Optimised for LC/MS applications
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:190 Å
- Length:50 mm
- Seq:02
- Phase:C18



