Order Entry
Export
Orders LinkContactUsLinkComponent
HPLC columns, HyPURITY™ Aquastar

HPLC columns, HyPURITY™ Aquastar

Analytical, C18, 190 Å, 5 µm, 4,60 mm, 150 mm
Catalog # 555-8149
HPLC columns, HyPURITY™ Aquastar
Catalog # 555-8149
HPLC columns, HyPURITY™ Aquastar

Analytical, C18, 190 Å, 5 µm, 4,60 mm, 150 mm

Price
1 110,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These columns are a silica-based polar end-capped and it is designed to provide superior retention of polar compounds and increased sensitivity in 100% aqueous conditions.

  • Ideal for structurally similiar analytes
  • Optimised for LC/MS applications
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    190 Å
  • Length:
    150 mm
  • Seq:
    10
  • Phase:
    C18