HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Guard cartridge, 8 µm, 3,00 mm, 5 mm
HYPE69208-903027
These polymer-based columns for carbohydrate analysis have benefits in temperature and pH stability and enhanced solvent choices.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
- Column Format:Guard cartridge
- Ø int.:3,00 mm
- Particle Size:8 µm
- Length:5 mm
- Seq:13



