Solid phase extraction cartridges, HyperSep™ SCX
Cartridge, SCX, 40 - 60 µm, 6 ml, 500 mg
Catalog # HYPE60108-520
Supplier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ SCX
Catalog # HYPE60108-520
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
A strong cation exchange sorbent for extraction of charged basic compounds.
- Benzene ring provides potential for nonpolar interactions
- Low pKa value sorbent
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:6 ml
- Seq:05
- Bed weight:500 mg
- Phase:SCX



