Order Entry
Export
Orders LinkContactUsLinkComponent
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+

HPLC columns, HyperREZ™ XP Carbohydrate Pb2+

Analytical, 8 µm, 7,70 mm, 50 mm
Catalog # HYPE69008-057726
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Catalog # HYPE69008-057726
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+

Analytical, 8 µm, 7,70 mm, 50 mm

Price
932,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These polymer-based columns for carbohydrate analysis have benefits in temperature and pH stability and enhanced solvent choices.

  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    7,70 mm
  • Particle Size:
    8 µm
  • Length:
    50 mm
  • Seq:
    07