HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Analytical, 8 µm, 7,70 mm, 300 mm
Catalog # HYPE69108-307780
Supplier: Thermo Fisher Scientific
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Catalog # HYPE69108-307780
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These polymer-based columns for carbohydrate analysis have benefits in temperature and pH stability and enhanced solvent choices.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
- Column Format:Analytical
- Ø int.:7,70 mm
- Particle Size:8 µm
- Length:300 mm
- Seq:04



