Homogeniser, POLYTRON®, PT 2500 E
PT 2500 E, UK-plug
Catalog # 431-1270
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
DISPERSER DRIVE POLYTRON PT 2500 E EU 1 * 1 items Catalog #431-1268
Product 431-1268 is a replacement for 431-1270 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Stand model, volume range 0,05 to 2500 ml for dispersing, homogenising, extractions, cell disruption, mixing, emulsifying and suspending. This model replaces the PT 1600 E and the PT 2100 incorporating the best aspects of both models.
- Quick release coupling system for the dispersing elements (type E)
- Integrated electronic speed regulation/stabilisation with control knob and large LED speed indicator
- Speed remains constant even when the viscosity changes
- Soft start - progressive speed increase
Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: Supplied without stand and dispersing elements, please order required accessories separately.
Specifications
- Description:PT 2500 E, UK-plug
- Cat. No.:431-1270
- Sound level:66 dB(A) @ 25000 min-1
75 dB(A) @ 30000 min-1 - Motor rating:500 W
- Speed range:500 - 30000 min⁻¹
- Model:PT 2500 E
- W×D×H:76×157×236 mm
- Volume H₂O:0,05 - 2500 ml
- Weight:1,8 kg
- Display:LED
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Electric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plugElectric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plugKINE11040036PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drivesLog in for availability1 * 1 items - 2 510,00 €
Product Information
- Catalog #AvailabilityPrice
- Safety positioning ring for H stand (431-1451) and ST-P20/600Safety positioning ring for H stand (431-1451) and ST-P20/600432-0303Log in for availability1 * 1 items - 29,00 €
Product Information
- Catalog #AvailabilityPrice
- Vessel holder for H stand (431-1451) and ST-P20/600Vessel holder for H stand (431-1451) and ST-P20/600431-1453Log in for availability1 * 1 items - 223,00 €
Product Information
- Catalog #AvailabilityPrice
- Plate stand, ST-P20/600 (2-rod design)



